Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ C-Shaped Lead Rings for Flasks
GSA_VA

Fit neatly around flasks with sidearm tubing connections. C-Shaped Lead Rings for Flasks are available in four diameter and weight combinations.

$96.41 - $136.43

Specifications

Product Type Lead Ring
Includes Ring Only
Autoclavable Not Autoclavable
Color Bright Green
Material Lead
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Weight (Metric) For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Weight (Metric) For Use With (Equipment) Price Quantity & Availability  
22-260-102
GSA_VA
View Documents
Bel Art™
F183080500
4.31 cm 7.62 cm 230 g 125 to 500mL Flasks
Each for $96.41
Only null left
Edge
Add to Cart
 
22-260-104
GSA_VA
View Documents
Bel Art™
F183082000
5.58 cm 10.16 cm 680 g 500 to 2000mL FlasksmL
Each for $123.48
Only null left
Edge
Add to Cart
 
22-260-105
GSA_VA
View Documents
Bel Art™
F183084000
7.11 cm 11.43 cm 900 g 1000 to 4000mL FlasksmL
Each for $136.43
Only null left
Edge
Add to Cart
 
22-260-103
GSA_VA
View Documents
Bel Art™
F183081000
5.1 cm 8.89 cm 450 g 250 to 1000mL FlasksmL
Each for $108.28
Only null left
Edge
Add to Cart
 
Description

Description

  • No need to disconnect tubing
  • Lead rings are covered with Vikem vinyl coating to protect glassware
  • Rings are flexible enough to be pulled apart to accommodate wider vessels

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Lead Ring
Not Autoclavable
Lead
None
Non-sterile
Ring Only
Bright Green
Circular
Yes, When Empty
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.