Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Cleanroom Laminated Top Shelf with Built-In LED Light
SDP

Catalog No. 25100364 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English) Shelf:
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Shelf
25-100-364 60 in.
25-100-363 48 in.
25-100-365 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-364
Add to Cart
Add to Cart

Includes

One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter

Built-in undershelf LED light provides extra light on the work surface for a specific work or detail that requires higher brightness than existing light fixture. LED light does not have toxic mercury gas and buzzing sound as in fluorescent bulb.

  • Class 100 Cleanroom and anti static
  • Height adjustable top shelf
  • Plug and play, no-tool-assembly
  • Built-in LED touch-sensitive light with dimming feature Light Power Input: 100 -240V, 50/60Hz; Output: 12V DC
  • 100 lb. capacity per shelf

Warranty and Services

25 year unconditional manufacturer warranty

Specifications

Product Type Cleanroom Laminated Top Shelf with Built-In LED Light
Warranty 25 year unconditional manufacturer warranty
Includes One piece laminated top shelf, one pair of shelf bracket and one piece of power adapter
Hertz 50/60 Hz
Color White
Depth (English) Shelf 12 in.
Voltage Input: 100/240 V, Output: 12 V DC
Width (English) Shelf 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.