Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Squares with Polyvinyl-Lined Caps
SDP

Catalog No. 02911384 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-911-384 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-911-384

Specifications

Capacity (Metric) 500 mL
Color Clear
Material Glass
Quantity 24/Case
Closure Liner Pulp/Vinyl
Closure Size 48-400 mm
Closure Type Screw Cap
Capacity (English) 16 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.