Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ColorFrost™ Disposable Microscope Slides

Catalog No. 22037077 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Blue
Burnt Orange
Gold
Green
Lilac
Pink
Tan
Yellow
Dimensions (L x W):
75 x 25 mm
76 x 25 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
22-037077 Aqua 75 x 25 mm
22-037079 Burnt Orange 75 x 25 mm
22-037080 Gold 75 x 25 mm
22-037078 Tan 75 x 25 mm
22-037081 Lilac 75 x 25 mm
22-214320 Blue 76 x 25 mm
22-214346 Pink 76 x 25 mm
22-214361 Yellow 76 x 25 mm
22-214338 Green 76 x 25 mm
12-550-413 Green 75 x 25 mm
12-550-403 Blue 75 x 25 mm
12-550-423 Pink 75 x 25 mm
12-550-433 Yellow 75 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 22-037077
Add to Cart
Add to Cart
This item is not returnable. View return policy

Color-coded frosted end for easy coordinating with tissue cassettes or other color systems

  • Plain corners
  • Same properties as Superfrost™, including chemical resistance and easy marking and reading
  • Convenient “SPECIMEN” mark lends easy orientation

Order Info

Thickness: 1.0mm.

Specifications

Length (Metric) 25 mm
Width (Metric) 75 mm
Type Microscope Slide
Thickness (Metric) 1 mm
Frosted Colorfrost
Color Aqua
Coating Chemical Resistant
Corner Style Plain
Dimensions (L x W) 75 x 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.