Learn More
Description
Color-coded frosted end for easy coordinating with tissue cassettes or other color systems
- Plain corners
- Same properties as Superfrost™, including chemical resistance and easy marking and reading
- Convenient “SPECIMEN” mark lends easy orientation
Order Info
Thickness: 1.0mm.
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 25 mm |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Frosted | Colorfrost |
| Color | Green |
| Coating | Chemical Resistant |
| Corner Style | Plain |
| Dimensions (L x W) | 76 x 25 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.