Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Conical Polypropylene Graduates
SCI_ED

Catalog No. S306151 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S306151 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S306151 Supplier Dynalon™ Supplier No. 212235/EMD

missing translation for 'validMainframeMsg'

Wide bases for increased stability.

  • Highly resistant to chemicals
  • Withstand temperatures up to 121°C (262°F)
  • Molded graduation markings for easy measuring
  • Autoclavable

Specifications

Material Polypropylene
Height (English) 10.37 in.
Height (Metric) 26.33 cm
Capacity (Metric) 1000 mL
Graduations 20 mL
Base Type Round
Capacity (English) 33.81 oz.
Autoclavable Autoclavable
Diameter (English)Top 5.93 in.
Diameter (Metric)Top 15.06 cm
Product Type Graduates
Shape Conical
Tolerance ±1 mL
Subdivision 20mL
Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.