Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cooling Block

Catalog No. 13131013 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.2 mL PCR tube strips
1 to 2 mL cryogenic vials
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-131-013 0.2 mL PCR tube strips
13-131-012 1 to 2 mL cryogenic vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-131-013
Add to Cart
Edge
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Aluminum alloy cooling block keeps samples in place prior and during freezing process.

Specifications

Capacity (Metric) 0.2 mL PCR tube strips
Color Black
Material Aluminum
Shape Rectangular
Holds 96 (0.2 mL PCR Tube Strips)
Product Type Cryo Block
Quantity 1
Temperature Range (English) -122.8°F
Temperature Range (Metric) -86°C
Dimensions (L x W x H) 119 x 101 x 38 mm
Length (Metric) 16.3 cm
Width (Metric) 12.2 cm
Height (Metric) 4.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.