Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cooling Cartridge

Catalog No. 13131011 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
−18°C to +4°C
0.5°C to 4°C
Color:
Blue
Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Color
13-131-011 −18°C to +4°C Green
13-131-010 0.5°C to 4°C Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-131-011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cooling Cartridge offers multiple pre-freeze constant temperature options

Features:

  • Provides pre-freeze constant temperature options
  • Keeps samples cold while working at room temperature

Specifications

Color Green
Material Aluminum
Shape Rectangular
For Use With (Application) Use with Freeze Cube XL
Product Type Cooling Cartridge
Quantity 1
Style Ice Core- solid block
Temperature Range (Metric) −18°C to +4°C
Dimensions (L x W x H) 105 x 100 x 26 mm
Length (Metric) 16.3 cm
Width (Metric) 12.2 cm
Height (Metric) 4.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.