Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cork Stoppers - Superior Grade

Catalog No. 07791B Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1.27 cm
1.58 cm
1.74 cm
1.9 cm
2.06 cm
2.22 cm
2.38 cm
2.54 cm
2.69 cm
2.85 cm
3.17 cm
3.81 cm
Diameter (Metric) Bottom:
0.4 cm
0.55 cm
0.71 cm
0.83 cm
0.96 cm
1.06 cm
1.19 cm
1.34 cm
1.47 cm
1.6 cm
1.7 cm
1.85 cm
1.95 cm
2.1 cm
2.26 cm
3.4 cm
Stopper Number:
0
1
2
3
4
5
6
7
8
9
10
11
12
18
20
22
Quantity:
100/Pk.
500/Pk.
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Bottom Stopper Number Quantity
07-791B 1.58 cm 0.83 cm 1 100/Pk.
07-791A 1.27 cm 0.71 cm 0 100/Pk.
07-791C 1.74 cm 0.96 cm 2 100/Pk.
07-791D 1.9 cm 1.06 cm 3 100/Pk.
07-791E 2.06 cm 1.19 cm 4 100/Pk.
07-791F 2.22 cm 1.34 cm 5 100/Pk.
07-791G 2.38 cm 1.47 cm 6 100/Pk.
07-791H 2.54 cm 1.6 cm 7 100/Pk.
07-791J 2.69 cm 1.7 cm 8 100/Pk.
07-791K 2.85 cm 1.85 cm 9 100/Pk.
07-791L 3.17 cm 1.95 cm 10 100/Pk.
07-791M 3.17 cm 2.1 cm 11 100/Pk.
07-791N 3.17 cm 2.26 cm 12 100/Pk.
07-791U 3.81 cm 1.19 cm 18 100/Pk.
07-791W 3.81 cm 3.4 cm 20 100/Pk.
07-791X 3.81 cm 3.4 cm 22 100/Pk.
07-792A 1.27 cm 0.71 cm 0 500/Pk.
07-792B 1.58 cm 0.83 cm 1 500/Pk.
07-792C 1.74 cm 0.96 cm 2 500/Pk.
07-792E 2.06 cm 1.19 cm 4 500/Pk.
07-792F 2.22 cm 1.34 cm 5 500/Pk.
07-792G 2.38 cm 1.47 cm 6 500/Pk.
07-792H 2.54 cm 1.6 cm 7 500/Pk.
22-069526 1.27 cm 0.55 cm 0 100/Pk.
22-069518 1.27 cm 0.4 cm 0 100/Pk.
07-792K 2.85 cm 1.85 cm 9 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Catalog No. 07-791B
This item is not returnable. View return policy

Corks are cut from high-quality wood and are selected to meet superior standards

Specifications

Product Type Cork Stopper
Diameter (Metric) Bottom 0.83 cm
Diameter (Metric) Top 1.11 cm
Stopper Number 1
Length (Metric) 1.58 cm
Size 1
Quantity 100/Pk.
Color Natural
Material Wood
For Use With (Application) Ideal for sealing bottles
Grade Superior
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.