Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Corks
- Fisherbrand™ Cork Stoppers - Superior Grade
Fisherbrand™ Cork Stoppers - Superior Grade
Catalog No. 07791W Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1.27 cm
1.58 cm
1.74 cm
1.9 cm
2.06 cm
2.22 cm
2.38 cm
2.54 cm
2.69 cm
2.85 cm
3.17 cm
3.81 cm
Diameter (Metric) Bottom:
0.4 cm
0.55 cm
0.71 cm
0.83 cm
0.96 cm
1.06 cm
1.19 cm
1.34 cm
1.47 cm
1.6 cm
1.7 cm
1.85 cm
1.95 cm
2.1 cm
2.26 cm
3.4 cm
Stopper Number:
0
1
2
3
4
5
6
7
8
9
10
11
12
18
20
22
Quantity:
100/Pk.
500/Pk.
26 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Bottom | Stopper Number | Quantity |
|---|---|---|---|---|
| 07-791W | 3.81 cm | 3.4 cm | 20 | 100/Pk. |
| 07-791A | 1.27 cm | 0.71 cm | 0 | 100/Pk. |
| 07-791C | 1.74 cm | 0.96 cm | 2 | 100/Pk. |
| 07-791D | 1.9 cm | 1.06 cm | 3 | 100/Pk. |
| 07-791E | 2.06 cm | 1.19 cm | 4 | 100/Pk. |
| 07-791F | 2.22 cm | 1.34 cm | 5 | 100/Pk. |
| 07-791G | 2.38 cm | 1.47 cm | 6 | 100/Pk. |
| 07-791H | 2.54 cm | 1.6 cm | 7 | 100/Pk. |
| 07-791J | 2.69 cm | 1.7 cm | 8 | 100/Pk. |
| 07-791K | 2.85 cm | 1.85 cm | 9 | 100/Pk. |
| 07-791L | 3.17 cm | 1.95 cm | 10 | 100/Pk. |
| 07-791M | 3.17 cm | 2.1 cm | 11 | 100/Pk. |
| 07-791N | 3.17 cm | 2.26 cm | 12 | 100/Pk. |
| 07-791U | 3.81 cm | 1.19 cm | 18 | 100/Pk. |
| 07-791X | 3.81 cm | 3.4 cm | 22 | 100/Pk. |
| 07-792A | 1.27 cm | 0.71 cm | 0 | 500/Pk. |
| 07-792B | 1.58 cm | 0.83 cm | 1 | 500/Pk. |
| 07-792C | 1.74 cm | 0.96 cm | 2 | 500/Pk. |
| 07-792E | 2.06 cm | 1.19 cm | 4 | 500/Pk. |
| 07-792F | 2.22 cm | 1.34 cm | 5 | 500/Pk. |
| 07-792G | 2.38 cm | 1.47 cm | 6 | 500/Pk. |
| 07-792H | 2.54 cm | 1.6 cm | 7 | 500/Pk. |
| 22-069526 | 1.27 cm | 0.55 cm | 0 | 100/Pk. |
| 22-069518 | 1.27 cm | 0.4 cm | 0 | 100/Pk. |
| 07-792K | 2.85 cm | 1.85 cm | 9 | 500/Pk. |
| 07-791B | 1.58 cm | 0.83 cm | 1 | 100/Pk. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Description
Corks are cut from high-quality wood and are selected to meet superior standards
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?