Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ 12 oz. Premium Grade Cotton Canvas Single Palm Gloves

Catalog No. 191201652 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-120-1652 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-120-1652 Supplier PIP™ Supplier No. 90912
  • $42.85
    $28.65 / Dozen of 12

    Save $14.20

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $931.25
    $622.65 / Case of 25 DZ

    Save $308.60

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For light protection in many general applications including construction, material handling, and general maintenance.

  • Traditional natural cotton canvas fabric work glove
  • Heavier weight provides enhanced protection and extended wear
  • Knitwrist prevents dirt and debris from entering the glove

Specifications

Color Natural
Grade Premium
Hand Specific
Material Cotton, Canvas
Product Type General Purpose Gloves
Size Large
Style Clute
Gender Men's
Glove Cuff Color Natural
Glove Cuff Style Knit
Palm Type Single
Yarn Weight 12 oz.
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.