Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Premium Grade Cotton Canvas Single Palm Gloves - 8 oz.
Shop All Protective Industrial Products Inc. ProductsDescription
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
Specifications
Specifications
| Color | Natural |
| Grade | Premium |
| Hand | Specific |
| Material | Cotton |
| Product Type | General Purpose Gloves |
| Size | Universal |
| Style | Clute |
| Gender | Men's |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Knit |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?