Learn More
Description
Purified cotton
- Available sterile or nonsterile
- With wooden or plastic handles
Applications:
- Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens, and for cleaning delicate instruments
Specifications
Specifications
| Length (Metric) | 7.62 cm |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Handle Material | Wood |
| Tip Material | Cotton |
| Length (English) | 3 in. |
| Product Type | Applicator |
| For Use With (Application) | Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.