Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Applicators

Catalog No. 23400101 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Applicator
Length (English):
3 in.
6 in.
Sterility:
Non-sterile
Sterile
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English) Sterility
23-400-101 Applicator 6 in. Non-sterile
23-400-119 Applicator 6 in. Non-sterile
23-400-124 Applicator 6 in. Sterile
23-400-100 Applicator 3 in. Non-sterile
23-400-125 Applicator 6 in. Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. 23-400-101
This item is not returnable. View return policy

Purified cotton

  • Available sterile or nonsterile
  • With wooden or plastic handles

Applications:

  • Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens, and for cleaning delicate instruments

Specifications

Length (Metric) 15 cm
Autoclavable Autoclavable
Tip Material Cotton
Handle Material Wood
Sterility Non-sterile
Length (English) 6 in.
For Use With (Application) Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments
Product Type Applicator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.