Learn More
Description
- Stabilize glassware immersed in water baths; reduces floating, breakage and chemical spills
- Bright red Vikem™ vinyl coating
- Chemical-resistant
- Will not scratch flasks
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Holds | Flasks |
| Material | Vinyl-coated Lead |
| Positions | 1 |
| Shape | Ring |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Application) | Erlenmeyer Flasks Immersed in Water Baths |
| For Use With (Equipment) | 500 to 2000 mL Erlenmeyer flasks |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
