Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Crucibles
SCI_ED

Catalog No. S02231 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
17 mL
30 mL
50 mL
100 mL
250 mL
Product Type:
High-form
Wide-form
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
S02231 250 mL Wide-form
S02224 50 mL High-form
S02221 15 mL High-form
S02222 30 mL High-form
S02220 10 mL High-form
S02225 100 mL High-form
S02227 17 mL Wide-form
S02230 100 mL Wide-form
S02228 30 mL Wide-form
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. S02231

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy to clean smooth, glazed surface.

  • Use in any chemical environment
  • Withstand temperatures up to 1150°C (2,102°F)
  • Consistent wall thickness and density
  • Fired twice to give added strength and durability
  • Highly resistant to chemical attack

Order Info

Crucible covers sold separately (Cat. Nos. S02232 through -238).

Specifications

Material Porcelain
Finish Smooth, Glazed
For Use With (Application) Used in chemical environments
Max. Temperature (Metric) 1150°C
Capacity (Metric) 250 mL
Product Type Wide-form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.