Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Auto-Range Multimeter

Catalog No. 012411 Shop All Fisherbrand Products
Change view
Click to view available options
Auto Range Multimeter Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-241-1 Auto Range Multimeter Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-241-1
This item is not returnable. View return policy

Includes

Case, batteries, probes and instructions.

Designed specifically for scientific equipment, this unit automatically selects proper range when testing electrical functions of instruments and their power sources

  • Unit ranges are from 1mV to 400V AC/DC and 0.1 to 2,000,000ohms with accuracy to 2 units (2%)
  • Sampling rate is twice per second
  • Features audible beep for checking continuity

Order Info

Dimensions: 2.125L x 4.25W x 0.5 in. H (5.4 x 10.8 x 1.3cm). Net weight: 3 oz. (85.0g). (Replacement battery 02-440-1C, contact your Fisher Customer Service Representative.)

Certifications

An individually serial-numbered certificate is provided to indicate instrument traceability to standards provided by NIST™.

Specifications

For Use With (Application) For scientific equipment, this unit automatically selects proper range when testing electrical functions of instruments and their power sources
Height (Metric) 1.3 cm
Certifications/Compliance NIST
Accuracy 2%
Length (English) 2.12 in.
Height (English) 0.5 in.
Includes Case, batteries, probes and instructions
Weight (Metric) 0.08 kg
Width (Metric) 10.8 cm
Length (Metric) 5.4 cm
Product Type Multimeter, Digital Auto Range
Width (English) 4.25 in.
Weight (English) 0.17 lb.
Dimensions (L x W x H) 2.125 x 4.25 x .5 in.
Voltage 1 mV/400 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.