Learn More
Description
- Items can be easily loaded through the large, hinged cover and dispensed by lifting the hinged lower cover
- Transparent acrylic face plate allows quick identification of contents
- Sides are made of white plastic
Specifications
Specifications
| Type | Dispensing Bin |
| Material | Acrylic |
| Color | White |
| Dimensions (L x W x H) | 8.5 x 6.62 x 9.25 in. |
| Length (English) | 8.5 in. |
| Length (Metric) | 21.6 cm |
| Width (English) | 6.62 in. |
| Width (Metric) | 16.8 cm |
| Height (English) | 9.25 in. |
| Height (Metric) | 23.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.