Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Sterile Scoops

Catalog No. 14375250 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
Length (Metric):
19 cm
20 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
14-375-250 60 mL 19 cm
14-375-252 250 mL 20 cm
14-375-251 125 mL 19 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-375-250

Curved handle for easier pickup

  • Contaminant-free
  • Flat-top design ensures accuracy to ±2% of capacity
  • Flat bottom keeps scoop upright
  • Polystyrene construction

Order Info

Individually packaged

Specifications

Sterility Sterile
Shape Flat top
Capacity (English) 2 oz.
Capacity (Metric) 60 mL
Disposable Single-use
Product Type Scoop
Length (English) 7.5 in.
Material Polystyrene
Handle Type Curved
Length (Metric) 19 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.