Learn More
Description
- Used in industrial, commercial, electronic and health care industries
- For storage, assembly, fabrication and distribution applications
- Available in different dimensions
Specifications
Specifications
| Type | Dividable Grid Containers |
| Color | Blue |
| Dimensions (L x W x H) | 16.5 x 10.875 x 6 in. |
| Length (English) | 16.5 in. |
| Length (Metric) | 41.9 cm |
| Width (English) | 10.875 in. |
| Width (Metric) | 27.6 cm |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.