Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dividable Grid Containers

Catalog No. 15000202 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Gray
Dimensions (L x W x H):
16.5 x 10.875 x 3.5 in.
16.5 x 10.875 x 6 in.
23.5 x 17.5 x 12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
15-000-202 Blue 23.5 x 17.5 x 12 in.
15-000-200 Blue 16.5 x 10.875 x 6 in.
15-000-201 Gray 16.5 x 10.875 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For compartmentalizing and protecting small to medium size parts

  • Used in industrial, commercial, electronic and health care industries
  • For storage, assembly, fabrication and distribution applications
  • Available in different dimensions
Note:  Cover is sold separately; contact Fisher Customer Service.

Specifications

Color Blue
Includes Container only. (Lid is sold separately.)
Dimensions (L x W x H) 23.5 x 17.5 x 12 in.
Length (English) 23.5 in.
Length (Metric) 59.6 cm
Width (English) 17.5 in.
Width (Metric) 44.4 cm
Height (English) 12 in.
Height (Metric) 30.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.