Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dividers for Cryo/Freezer Boxes

Catalog No. p-3880089 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
16
25
36
49
64
81
100
144
Length (Metric):
6.6 cm
12.19 cm
12.3 cm
14.2 cm
Width (Metric):
6.6 cm
12.19 cm
12.3 cm
14.19 cm
14.22 cm
Height (Metric):
3.17 cm
3.3 cm
6.9 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Length (Metric) Width (Metric) Height (Metric)
03-395-450 25 6.6 cm 6.6 cm 3.17 cm
03-395-452 25 12.19 cm 12.3 cm 3.3 cm
03-395-453 144 12.19 cm 12.3 cm 3.3 cm
03-395-457 100 12.3 cm 12.3 cm 3.3 cm
03-395-458 81 12.19 cm 12.3 cm 3.3 cm
03-395-459 64 12.19 cm 12.19 cm 3.3 cm
03-395-461 16 14.2 cm 14.22 cm 6.9 cm
03-395-460 49 12.19 cm 12.3 cm 3.3 cm
03-395-462 36 14.2 cm 14.19 cm 6.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-395-450
Add to Cart
Add to Cart

For Fisherbrand Cryo/Freezer Boxes

These Fisherbrand box dividers are made with unbreakable white fiberboard to safeguard samples. A protective coating prevents water or liquid nitrogen from saturating box for increased longevity. Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C (-320.8°F).

  • Nine divider choices hold from 16 to 144 tubes
  • Accommodate tubes with diameters from 9.8 to 33.5mm

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

Order Info

Sold individually, and in pack of 12. For use with Fisherbrand Cryo/Freezer Boxes Cat. Nos. 03-395-451, -454 to -456, and -463 to -465.

TRUSTED_SUSTAINABILITY

Specifications

Material Fiberboard
Product Type Box Divider
For Use With (Application) Biotech, Blood Bank, Government, Institutions Performing Artificial Insemination, Medical Research and Pharmaceutical Facilities, Provides Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures
Holds 25
Height (Metric) 3.17 cm
Color White
For Use With (Equipment) Fisherbrand Cryo/Freezer Boxes, Mechanical Freezers and Liquid Nitrogen Tanks
Width (Metric) 6.6 cm
Length (Metric) 6.6 cm
Shape Square
Height (English) 1.25 in.
Length (English) 2.62 in.
Width (English) 2.6 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.