Learn More
Description
For Fisherbrand Cryo/Freezer Boxes
These Fisherbrand box dividers are made with unbreakable white fiberboard to safeguard samples. A protective coating prevents water or liquid nitrogen from saturating box for increased longevity. Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C (-320.8°F).
- Nine divider choices hold from 16 to 144 tubes
- Accommodate tubes with diameters from 9.8 to 33.5mm
Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.
Order Info
Sold individually, and in pack of 12. For use with Fisherbrand Cryo/Freezer Boxes Cat. Nos. 03-395-451, -454 to -456, and -463 to -465.
Specifications
Specifications
| Material | Fiberboard |
| Product Type | Box Divider |
| For Use With (Application) | Biotech, Blood Bank, Government, Institutions Performing Artificial Insemination, Medical Research and Pharmaceutical Facilities, Provides Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures |
| Holds | 144 |
| Height (Metric) | 3.3 cm |
| Color | White |
| For Use With (Equipment) | Fisherbrand Cryo/Freezer Boxes, Mechanical Freezers and Liquid Nitrogen Tanks |
| Width (Metric) | 12.3 cm |
| Length (Metric) | 12.19 cm |
| Shape | Square |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.