Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dry Block/Incubator Thermometers
SCI_ED

Catalog No. S35881 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
15°C to 105°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S35881 15°C to 105°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35881
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use in all standard heating blocks and water baths

  • Organic liquid fill
  • White back glass
  • Individually serialized
  • Packaged in recyclable packaging

Specifications

Immersion Type Total Immersion
Includes Arrows at 25, 30, 37, 56°C
Length (English) Overall 5.9 in.
Length (Metric) Overall 150 mm
Material Glass, PFA-coated
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 105°C
Min. Temperature (Metric) 15°C
Temperature Range (Metric) 15°C to 105°C
For Use With (Equipment) Standard heating blocks and water baths
Accuracy ±1°C
Subdivision 1°
Immersion Length 150 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.