Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers

Catalog No. p-4605552 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-35°C to +50°C
-5°C to +50°C
Scale:
Celcius
Celcius, Fahrenheit
Fahrenheit
Includes:
Closed plastic case
Window plastic case
Temperature Range (English):
-30°F to +120°F
0°F to 220°F
20°F to 110°F
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Scale Includes Temperature Range (English)
13-201-681 -35°C to +50°C Celcius Window plastic case -
13-201-683 -5°C to +50°C Celcius Window plastic case -
13-201-682 -10°C to +110°C Celcius Window plastic case -
13-201-684 -10°C to +110°C Celcius, Fahrenheit Window plastic case 0°F to 220°F
13-201-685 - Fahrenheit Window plastic case -30°F to +120°F
13-201-689 -10°C to +110°C Celcius Closed plastic case -
13-201-690 -5°C to +50°C Celcius Closed plastic case -
13-201-687 - Fahrenheit Window plastic case 20°F to 110°F
13-201-688 -35°C to +50°C Celcius Closed plastic case -
13-201-692 - Fahrenheit Closed plastic case -30°F to +120°F
13-201-691 -10°C to +110°C Celcius, Fahrenheit Closed plastic case 0°F to 220°F
13-201-694 - Fahrenheit Closed plastic case 0°F to 220°F
13-201-693 - Fahrenheit Closed plastic case 20°F to 110°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 13-201-681
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

With accuracy of 1.5°C or better.

  • Feature a case to protect from breakage
  • Ideal for field studies, waste water treatment and any on-the-go applications
  • Mercury free; contain blue organic liquid against lead-free, white back glass
  • Tested and inspected by our USA quality team
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Suitable for field studies, waste water treatment and any portable applications
Immersion Type Total Immersion
Includes Window plastic case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160 mm
Material Glass
Thermometer Fill Blue Organic Liquid
Description -35°C to +50°C
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -35°C
Temperature Range (Metric) -35°C to +50°C
Accuracy 1°C
Subdivision 1°C
Scale Celcius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.