Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Durac™ Refrigerator/Freezer Thermometers

Catalog No. 13201966 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +27°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-966 -40°C to +27°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-201-966
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dual scale thermometer features steel case and red organic liquid.

 

  • Non-mercury
  • Accuracy: ±1°C (±2°F)

 

Specifications

For Use With (Application) Refrigerator and freezer
Includes Rust proof case with Stainless Steel hanger and enameled Aluminum scale
Length (English) Overall 4.9 in.
Length (Metric) Overall 124 mm
Material Glass
Thermometer Fill Red Spirit
Max. Temperature (English) 80°F
Max. Temperature (Metric) 27°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +80°F
Temperature Range (Metric) -40°C to +27°C
Accuracy 1°C, 2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.