Learn More
Description
Includes
White polypropylene open-top closures with 0.125 in. TFE/silicone septa
Ideal for use in water sampling
- Ideal for use in water sampling according to EPA 40 CFR 136, Guidelines for Establishing Test Procedures for the Analysis of Pollutants
- Clear vials manufactured from low extractable borosilicate glass conforming to USP Type I and ASTM E438 Type I, Class A requirements
- Amber vials manufactured from borosilicate glass conforming to USP Type I requirements to protect light-sensitive samples
- PTFE-faced silicone lined caps attached to vials
- Vials packaged in convenient trays
Compliance
According to the revised U.S. EPA 40CFR136 and 40CFR141 specifications
Specifications
Specifications
| Diameter (English) Outer | 1.06 in. |
| Color | Clear |
| Diameter (Metric) Outer | 27 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| Septum | TFE/Silicone |
| For Use With (Application) | For use in water sampling |
| Height (English) | 3.74 in. |
| Volume (English) | 1.35 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
