Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Evaporating Dishes
SCI_ED

Catalog No. S02239 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
35 mL
70 mL
94 mL
150 mL
Diameter (English):
2.36 in.
2.95 in.
3.7 in.
3.93 in.
Height (English):
0.94 in.
1.18 in.
1.65 in.
Catalog No. Capacity (Metric) Diameter (English) Height (English)
S02239 35 mL 2.36 in. 0.94 in.
S02240 70 mL 2.95 in. 1.18 in.
S02241 94 mL 3.7 in. 1.65 in.
S02242 150 mL 3.93 in. 1.65 in.
4 options
This item is not returnable. View return policy

Catalog No. S02239

This item is not returnable. View return policy

Useful for a variety of evaporating processes and ashing.

  • Can be used in any chemical environment and in temperatures up to 1150°C (2102°F)
  • Easy to clean, strong, durable and safe to use
  • Deep form with lip
  • Round bottom
  • Highly resistant to chemicals
  • Glazed inside and out except for rim

Specifications

Bottom Shape Round
Capacity (Metric) 35 mL
Material Porcelain
Shape Round
Type Evaporating Dish
For Use With (Application) Evaporating Processes and Ashing
Interior Finish Glazed
Temperature Range (English) 2102°F
Temperature Range (Metric) 1150°C
Thickness 1.5 mm
Height (Metric) 24 mm
Height (English) 0.94 in.
Diameter (English) 2.36 in.
Diameter (Metric) 60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.