Learn More
Description
- Can be used in any chemical environment and in temperatures up to 1150°C (2102°F)
- Easy to clean, strong, durable and safe to use
- Deep form with lip
- Round bottom
- Highly resistant to chemicals
- Glazed inside and out except for rim
Specifications
Specifications
| Bottom Shape | Round |
| Capacity (Metric) | 94 mL |
| Material | Porcelain |
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Evaporating Processes and Ashing |
| Interior Finish | Glazed |
| Temperature Range (English) | 2102°F |
| Temperature Range (Metric) | 1150°C |
| Thickness | 2.8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
