Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ever-Safe™ Pocket Thermometers

Catalog No. 151609 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (English):
0°F to 219°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
15-160-9 0°F to 219°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-160-9

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Filled with environmentally safe blue isoamyl benzoate

Choose closed-faced model for added protection when storing or choose an open-face model with exposed scales and read temperatures while mounted in case.

  • Blue-Spirit™; with white back and permanent markings Both models have attached ring to hang in convenient location

Store in upright position to avoid column separation.

Order Info

Refill tubes sold separately.

Specifications

Immersion Type Total
Length (English) Overall 6.29 in.
Length (Metric) Overall 160 mm
Max. Temperature (English) 219°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 219°F
Subdivision 2°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.