Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extension Ring Clamps
SDP

Catalog No. 14055B Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Outer:
2 in.
3.5 in.
4.5 in.
5.6 in.
6.69 in.
Diameter (English) Inner:
1.4 in.
2.9 in.
3.9 in.
4.9 in.
6 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Diameter (English) Inner
14-055B 3.5 in. 2.9 in.
14-055C 4.5 in. 3.9 in.
14-055E 6.69 in. 6 in.
14-055A 2 in. 1.4 in.
14-055D 5.6 in. 4.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-055B

Shank of extension ring clamps to support rods with clamp holder

Manufactured from steel wire, zinc-plated for corrosion resistance.

Order Info

Supports can be mounted with 05-754Q or 05-764Q Castaloy™ Clamp Holders.

Specifications

Material Plated Steel Wire
Length (English) 9.8 in.
Length (Metric) 25 cm
Diameter (English) Inner 2.9 in.
Diameter (English) Outer 3.5 in.
Diameter (Metric) Inner 7.5 cm
Diameter (Metric) Outer 8.9 cm
Product Type Extension Ring
For Use With (Application) Shank of extension ring clamps to support rods with clamp holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.