Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Extension Ring Clamps
Shop All Fisherbrand Products

Click to view available options
Diameter (English) Outer:
2 in.
3.5 in.
4.5 in.
5.6 in.
6.69 in.
Diameter (English) Inner:
1.4 in.
2.9 in.
3.9 in.
4.9 in.
6 in.
Description
Manufactured from steel wire, zinc-plated for corrosion resistance.
Order Info
Supports can be mounted with 05-754Q or 05-764Q Castaloy™ Clamp Holders.
Specifications
Specifications
Material | Plated Steel Wire |
Length (English) | 9.8 in. |
Length (Metric) | 25 cm |
Diameter (English) Inner | 4.9 in. |
Diameter (English) Outer | 5.6 in. |
Diameter (Metric) Inner | 12.5 cm |
Diameter (Metric) Outer | 14.2 cm |
Product Type | Extension Ring |
For Use With (Application) | Shank of extension ring clamps to support rods with clamp holder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction