Learn More
Description
- Certified traceable
- Total immersion
- Each thermometer is certified at points listed below
- Calibrated to meet the requirements of ISO/EC Guide 25, ANSI™/NCSL 2540-1-1994, ISO 9000/QS 9000 Series of Quality Standards, and MIL STD 45662A
- Packed in felt-lined leatherette storage case
For accurate results, total immersion thermometers must be immersed in medium up to point of reading (for proper use)
Certifications
Supplied with documentation to prove traceability to NIST™. For certified partial immersion thermometers, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Immersion Type | Total |
| Length (English) Overall | 18.1 in. |
| Length (Metric) Overall | 460 mm |
| Max. Temperature (Metric) | 101°C |
| Min. Temperature (Metric) | -1°C |
| Temperature Range (Metric) | -1°C to +101°C |
| Subdivision | 0.2°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.