Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific False Bottom Vials

Catalog No. 1490730 Shop All Starplex Scientific Products
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-907-30 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-907-30 Supplier Starplex™ Scientific Supplier No. V8987
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

False Bottom Vials facilitate the automation process with an orientation identifier and an indicator for bar code label placement.

  • Clear polypropylene
  • 5mL volume
  • Conical bottom prevents probe crashing
  • Angled false bottom
  • Non-threaded, non-labeled and nonsterile
  • Threaded neck for either screw cap or plug cap
  • Label positioning line
  • Opaque band around the bottom of the vial
  • 1500 units per case

Specifications

Product Type False Bottom Vial
Color Clear
Material Polypropylene
Closure Type Screw
Sterility Non-sterile
Volume (Metric) 5 mL
Shape Conical
For Use With (Application) Facilitate the automation process with an orientation identifier and an indicator for bar code label placement
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.