Learn More
Description
Eliminates boring of special size holes in rubber stoppers
Designed to fit Buchner and fritted-glass funnels, porcelain filters without headpieces, and reverse flow cleaning of filter crucibles. Useful in filtration assemblies for supporting funnels, Gooch crucibles, and filter tubes.
- Neoprene rubber
- Autoclavable
- Adapter does not need to be fitted closely around the funnel stem to be functional
- Can be used singly or nesting with adjacent sizes
- Available as an adapter set, or in individual sizes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Size 2 |
| Material | Neoprene Rubber |
| For Use With (Equipment) | Buchner and fritted Glass funnels, porcelain filters without headpieces |
| Thickness (English) Wall | 0.09 in. |
| Thickness (Metric) Wall | 0.25 cm |
| Type | Filter Adapter |
| Height (English) | 0.8 in. |
| Height (Metric) | 2.1 cm |
| Diameter (Metric) | 27 x 16 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.