Learn More
Description
- Used for general-purpose assembly
- Made of antimagnetic stainless steel
- Lengths available: 3.5 in. (90mm) and 4.75 in. (120mm)
- Overall length 3.5 in. (miniature), L: 3.5 in. (90mm); W: 0.296 in. (7.5mm); H: 0.06 in. (1.5mm)
- Overall length 4.75 in., L: 4.75 in. (120mm); W: 0.355 in. (9mm); H: 0.06 in. (1.5mm)
Specifications
Specifications
| Product Type | Forceps |
| Length (English) | 3.5 in. |
| Length (Metric) | 90 mm |
| Material | Stainless Steel |
| For Use With (Application) | Dissection, research, laboratories, small-parts handling |
| Tip Style | Straight, Fine |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.