Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fine Precision General-Purpose Assembly Forceps

Catalog No. 16100104 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
90 mm
120 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16-100-104 120 mm
16-100-103 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-100-104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes miniature, 3.5 in. (90mm), model

  • Used for general-purpose assembly
  • Made of antimagnetic stainless steel
  • Lengths available: 3.5 in. (90mm) and 4.75 in. (120mm)
  • Overall length 3.5 in. (miniature), L: 3.5 in. (90mm); W: 0.296 in. (7.5mm); H: 0.06 in. (1.5mm)
  • Overall length 4.75 in., L: 4.75 in. (120mm); W: 0.355 in. (9mm); H: 0.06 in. (1.5mm)

Specifications

Product Type Forceps
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel
For Use With (Application) Dissection, research, laboratories, small-parts handling
Tip Style Straight, Fine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.