Learn More
Bio Plas G-Tubes™
Description
Sterile, natural-color tubes molded from a siliconized virgin polypropylene with extremely low surface adhesion.
- Withstand forces to 30,000×G
- No special locking cap devices needed
- Capacity: 1.5mL
- Flat top
- Safe sample deposit
- Highest impact tube strength with smoothest interior surface
- Transparent
Order Info
250 per pack
Specifications
Specifications
| Cap Style | Snap Cap with Flat Top |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene (Siliconized) |
| For Use With (Application) | Biotechnology laboratories whenever complete sample recovery is important |
| Sterility | Sterile |
| Closure Type | Snap Cap |
| Bottom Shape | Conical |
| Max. RCF | 30,000 x g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.