Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gas Cylinder Tags
GREENER_CHOICESDP

Catalog No. 18999792 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
6.25 x 3.12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-792 6.25 x 3.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-792
Add to Cart
Add to Cart

Ideal for avoiding mishandling of cylinders

Cylinder Status Tags

  • Simply tear off perforated sections to indicate if cylinder is full, in service, or empty
  • Tags come with wire ties

 

Specifications

For Use With (Application) For avoiding mishandling of cylinders
Includes Wire ties
Length (Metric) 15.8 cm
Length (English) 6.22 in.
Width (English) 3.11 in.
Width (Metric) 7.92 cm
Dimensions (L x W) 6.25 x 3.12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.