Learn More
Description
- Made of 100% cotton with the cut edges folded in
- Provide bulk, loft and high absorption for a wide range of prepping and dressing procedures
- Sterile and nonsterile variety
Specifications
Specifications
| Material | Cotton |
| Product Type | Gauze Sponge |
| Sterility | Non-sterile |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
| Width (Metric) | 7.62 cm |
| Width (English) | 3 in. |
| Quantity | 200 Pk. |
| Dimensions (L x W) | 3 x 3 in. |
| For Use With (Application) | Ideal for wide range of prepping and dressing procedures |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.