Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Filtration Membrane Filters

Catalog No. 097192A Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.22 μm
0.45 μm
0.5 μm
0.8 μm
Diameter (Metric):
25 mm
47 mm
142 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-719-2A 0.2 μm 25 mm
09-719-2B 0.22 μm 47 mm
09-719-2G 0.8 μm 25 mm
09-719-2F 0.5 μm 142 mm
09-719-2D 0.45 μm 25 mm
09-719-2E 0.45 μm 47 mm
09-719-2H 0.8 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 09-719-2A
This item is not returnable. View return policy

Useful for most filter applications

  • Plain, white membrane filters
  • Pure, biologically inert mixture of cellulose acetate and cellulose nitrate (MCE)
  • Compatible with dilute acids and bases, aliphatic and aromatic hydrocarbons, and nonpolar liquids
  • Filters wet readily with water and other fluids
  • Contain no fibers or particles to contaminate filtrate
  • Autoclavable

Applications:

For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F)—except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material MCE
Pore Size 0.2 μm
For Use With (Application) For all analytical, ultracleaning, and sterilizing applications at temperatures below 75°C (167°F) – except those involving esters, ether-alcohols, ketones, nitroparaffins or strong acids and bases.
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.