Learn More
Description
Designed for use with Fisherbrand vacuum filters.
- Fritted glass support
- Graduated top funnel
Specifications
Specifications
| For Use With (Equipment) | Fisherbrand Vacuum Filter |
| Material | Silicone, Fritted Glass |
| Filtration Area | 9.6 cm2 |
| Includes | 300mL Funnel, Fritted Glass Support, Clamp, No. 8 Silicone Stopper |
| Quantity | 1 Ea. |
| Type | Vacuum Filter Holder |
| Volume (Metric) | 300 mL |
| Diameter (English) Inside | 1.85 in. |
| Diameter (Metric) Inside | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
