Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Handi-Hold™ Microspatula

Catalog No. 2140115 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
13.97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-401-15 13.97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-401-15
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for micro applications. Cushion-grip vinyl handle for easy holding.

  • Fisherbrand™ Handi-Hold™ Microspatula feature a spoon-like end that is ideal for handling, mixing and transferring of samples for microapplications
  • Small, spoon-like stainless-steel blade makes transferring small quantities easier
  • 304-series stainless steel construction
  • Blade: 0.75 in.L x 0.18 in.W (19 x 4.8mm)
  • Cushioned grip for comfort and easy of use

Specifications

Shape Spoon
Certifications/Compliance ASTM™, ISO 9001, cGMP
Product Type Spatula, Micro, Handi-Hold™
Length (English) Blade 0.75 in.
Length (English) 5.5 in.
Length (Metric) Blade 1.9 cm
Width (English) Blade 0.81 in.
Width (Metric) Blade 0.48 cm
Blade Material Stainless Steel
Handle Material Vinyl
Material Stainless Steel
Handle Type Cushioned Grip
Length (Metric) 13.97 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.