Learn More
Description
- Fisherbrand™ Handi-Hold™ Spatula are specially designed with a soft-grip handle for maximized comfort.
- Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples
- Multiple sizes allow for varied laboratory applications
- Resists deterioration by boiling water, acids, and most solvents
- Maximized comfort with pvc soft-grip handles
- Multipurpose - Useful in educational, research or healthcare setting
- Made from ASTM standard (F899-94) series 400 stainless
- Non-sticking blades
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Specifications
| Product Type | Spatula, Handi-Hold™ |
| Length (English) Blade | 5 in. |
| Length (Metric) Blade | 12.7 cm |
| Blade Material | Stainless Steel |
| Handle Material | PVC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.