Learn More
Description
Composition and octagonal shape produce exceptional power suitable for viscous solutions and high-speed stirring.
- The risk of demagnetization caused by external magnetic fields is completely eliminated
- Ideal for viscous solutions and efficient, high speed stirring
- Samarium Cobalt magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE provides strong coupling with drive magnets
- Recessed flutes and distinct edges of this eight-sided bar provide excellent surface area; generates strong turbulence so liquids are thoroughly mixed
- Stability is not impaired in vessels with curved bottoms
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Length (Metric) | 50.8 mm |
| Diameter (Metric) | 21 mm |
| Shape | Octagon |
| Type | Stir Bar |
| Coating | PTFE |
| Quantity | 10 |
| Diameter (English) | 0.8 in. |
| Color | White |
| Certifications/Compliance | ISO 9001:2008 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.