Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Alumina Crucibles Covers

Catalog No. p-4572310 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Application):
For 100mL crucible
For 10mL crucible
For 20mL crucible
For 50mL crucible
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
FB9603 For 50mL crucible
FB9601 For 10mL crucible
FB9604 For 100mL crucible
FB9602 For 20mL crucible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. FB9603
This item is not returnable. View return policy

Covers for High-Form Alumina crucibles

  • For 0.3, 0.6, 1.6 and 3.3 oz. (10, 20, 50 and 100mL) crucibles
  • Alumina construction
  • Color: cream

Specifications

Color Cream
Material Alumina
For Use With (Application) For 50mL crucible
Product Type Crucible Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.