Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Shelf Bin, 4 in.

Catalog No. 15000213 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
23.37 x 6.62 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-000-213 23.37 x 6.62 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-000-213
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features molded-in label holder, built-in rear hanglock

  • Made of polypropylene
  • Reinforced edges
  • Wide hooper front for complete access to contents of bin
  • Chemical resistant

Specifications

Type High Shelf Bin
Color Blue
Dimensions (L x W x H) 23.37 x 6.62 x 4 in.
Length (English) 23.37 in.
Length (Metric) 56.8 cm
Width (English) 6.62 in.
Width (Metric) 16.8 cm
Height (English) 4 in.
Height (Metric) 10.16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.