Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Shelf Bins, 6 in.

Catalog No. 15000214 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
11.62 x 8.37 x 6 in.
17.87 x 8.37 x 6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-000-214 11.62 x 8.37 x 6 in.
15-000-215 17.87 x 8.37 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-000-214
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for 12, 18 and 24 in. deep shelf units, racks or standard shelving

  • Made of polypropylene
  • Features molded-in label holder, built-in rear hanglock
  • Reinforced edges
  • Wide hooper front for complete access to contents of bin
  • Optional dividers to sub divide and separate parts
  • Waterproof, corossion free and Chemical resistant

Specifications

Color Blue
Dimensions (L x W x H) 11.62 x 8.37 x 6 in.
Length (English) 11.62 in.
Length (Metric) 29.4 cm
Width (English) 8.37 in.
Width (Metric) 21.2 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.