Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Ice Buckets
SCI_ED

Catalog No. S66359 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S66359 Black
S66126 Blue
S66360 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S66359
Add to Cart
Add to Cart

Ideal for use with dry ice, water ice and salt solutions.

  • Molded handles enable safe handling and transport
  • Rigid construction provides high durability and excellent insulating properties
  • Buckets will not sweat or leak and are unbreakable with normal use
  • Withstand temperatures up to 95°C (203°F)
  • Resistant to acetone and easy to clean — can be chemically disinfected
  • Stackable for convenient storage
  • Rim diameter (maximum, with handles): 12.75 in. (32.5cm)
  • Height: 7.25 in. (18.5cm)
  • Capacity: 1.2 gal. (4.5L)

Specifications

Height (Metric) 18.5 cm
Height (English) 7.25 in.
For Use With (Application) Dry ice, water ice and salt solutions
Material Polyurethane
Type Ice Bucket
Color Black
Capacity (Metric) 4.5 L
Temperature Range 95°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.