Learn More
Description
- Straight sides for maximum stability
- Capacity: 500mL
- Pouring spouts
- Withstand temperatures to 135°C (275°F)
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Includes | Spout |
| Temperature (English) Max. Operating | 275°F |
| Temperature (Metric) Max. Operating | 135°C |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.